Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 0.001A (Coil), 110Vdc (Coil), 125Mw (Coil), 10A
Mfr # KA-14DG-110
Zoro # G605866343
original price:
$115.48
4% off
new price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 1200 mW
- Contact Material AgCdO
- Body Depth - Relay 1.406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KA-14DG-110
- Zoro # G605866343
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.406 in |
Body Height - Relay | 2 in |
Body Width - Relay | 1.405 in |
Details
Item - Relay | KRPA Series Panel Plug-In Relay |
Coil Volts | 110V DC |
Contact Form - Relay | 3 Form C (CO) |
Power Consumption - Relay | 1200 mW |
Contact Material | AgCdO |
Number of Poles | 3 |
Features | UL Coil Insulation Class B |
Contact Voltage Rating | 240V AC |
Terminal Type | Solder |
Mounting Type | Panel Mount |
Contact Limiting Continuous Current | 10A |
Switching Current | 300mA @ 12V |
Contact Limiting Making Current | 10A |
Coil Resistance | 10000 Ω |
Contact Limiting Short-Time Current | 10A |
Contact Limiting Breaking Current | 10A |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Protection Category | RT0 |
Operating Temp. Range | 70 to 85°C |
Coil Type | Monostable, DC |
Contact Rating | 10A |
Description
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 0.001A (Coil), 110Vdc (Coil), 125Mw (Coil), 10A (Contact), Dc Input, Random, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- SCHNEIDER ELECTRIC Legend Plate, On/Off, White/Black (9001KN345)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 3R, Screw On (RSC060806)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM1224L125PGC)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V AC, 11 Pins, 3 Poles (389FXCXC1-24A)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 10A, 1CO, with LED, lockable test but to n, 12V DC (RXG12JD)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (725BXXBC3ML-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (725BXXSC3ML-24D)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC200/240)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT/Override (RIBM2402SBC)
- DAYTON Enclosed Power Relay, 5 Pin, 24VDC, SPDT (2A544)
- Potter-Brumfield Electrical Relays