Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 3 Form A, B, 6Pst, Momentary, 0.067A (Coil), 18Vdc (Coil), 1200Mw (Coil), 8A
Mfr # V23050-A1018-A551
Zoro # G205866859
product price: $22.15
/ea
Sold in multiples of 4 for $88.60
$88.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 18V DC
- Contact Form - Relay 5 Form A (NO) + 1 Form B (NC)
- Power Consumption - Relay 1200 mW
- Contact Material AgSnO2
- Features Force Guided Contacts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23050-A1018-A551
- Zoro # G205866859
- Country of Origin Czechia
- Category Power Relays
Dimensions
Body Depth - Relay | 2.167 in |
Body Height - Relay | 0.65 in |
Body Width - Relay | 0.65 in |
Description
Power/Signal Relay, 3 Form A,B, 6Pst, Momentary, 0.067A (Coil), 18Vdc (Coil), 1200Mw (Coil), 8A (Contact), Dc Input, Random, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Yellow, 10 AWG, 12mm, PK100 (701-085)
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23G0100TFFL)
- TEST PRODUCTS INTERNATIONAL Coax Universal Adapter Cable, 48" (GEX-48)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B100806CH)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (199AX-15)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (389FXBXC1-120A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (199X-8)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DF13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXSC3ML-120A)
- STRUTHERS-DUNN Power 24V-Ac Other Relay (B1XBX)
- OMRON Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO, Body Width - Relay: 1.44 in (G7L-2A-BJ-CB-DC12)
- Potter-Brumfield Power Relays