Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 3 Form A, B, 6Pst, Momentary, 0.011A (Coil), 110Vdc (Coil), 1200Mw (Coil), 8A
Mfr # V23050-A1110-A533
Zoro # G805866846
product price: $30.49
/ea
Sold in multiples of 63 for $1,920.87
$1,920.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- Contact Form - Relay 3 Form A (NO) + 3 Form B (NC)
- Power Consumption - Relay 1200 mW
- Contact Material AgSnO2
- Body Height - Relay 0.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23050-A1110-A533
- Zoro # G805866846
- Country of Origin Czechia
- Category Power Relays
Dimensions
Body Height - Relay | 0.65 in |
Body Width - Relay | 0.65 in |
Body Depth - Relay | 2.167 in |
Description
Power/Signal Relay, 3 Form A,B, 6Pst, Momentary, 0.011A (Coil), 110Vdc (Coil), 1200Mw (Coil), 8A (Contact), Dc Input, Random, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 15 A, Reversing: No (XTCE015B10C)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT504ADC)
- PANDUIT Electrical Box Extension, Retainer Accessory, Steel, Outlet Box (PRLC)
- ATC 7680 Series Mini Self-Contained Photoelectric Sensor (7685AR04F12RX)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (5Z540)
- DAYTON Enclosed Power Relay, 3PDT, 24VDC, Coil (1EGH1)
- OMRON Enclosed Power Relay, 10Pn, 120VAC, 4PST-NO (G7J-4A-B-W1-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 240V AC, 5 Pins, 1 Poles (9AS7A240)
- DAYTON Open Power Relay, 5 Pin, 24VAC, SPDT (3X744)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (1A489)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (92S11A22D-24A)
- Potter-Brumfield Power Relays