Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2700Mw (Coil), 15A (Contact), Ac Input, Ac/Dc
Mfr # KUMP-11A58-120
Zoro # G205866569
product price: $52.15
/ea
Sold in multiples of 150 for $7,822.50
$7,822.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 3VA
- Contact Material AgCdO
- Body Width - Relay 1.531 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUMP-11A58-120
- Zoro # G205866569
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 1.531 in |
Body Depth - Relay | 1.906 in |
Body Height - Relay | 1.405 in |
Details
Item - Relay | KUMP Series Panel Plug-In Relay |
Coil Volts | 120V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 3VA |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 2 |
Mounting Type | Bracket, Panel Mount |
Contact Limiting Continuous Current | 15A |
Switching Current | 300mA @ 12V |
Coil Resistance | 1700 Ω |
Dielectric Voltage | 2200 Vrms Adjacent Contacts; 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts |
Protection Category | RTI |
Contact Limiting Breaking Current | 15A |
Operating Temp. Range | 50 to 70°C |
Contact Voltage Rating | 277V AC |
Contact Limiting Making Current | 15A |
Contact Rating | 15A |
Contact Limiting Short-Time Current | 15A |
Terminal Type | Quick Connect, Solder |
Coil Type | Monostable, AC |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2700Mw (Coil), 15A (Contact), Ac Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 33-98047 INLET (33-98047)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 50A, 1 Pole, 120/240V AC (UBIF50N)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH60J2I)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199X-13)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, DPST (G7J-2A2B-B-W1-AC200/240)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (5X848)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/10ADC (85165)
- OMRON Enclosed Power Relay, Bracket Mounted, 4PST-NO, 200/240V AC, 10 Pins, 4 Poles (G7J-4A-B-W1-AC200/240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBC3ML-120A)
- Potter-Brumfield Power Relays