Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2700Mw (Coil), 15A (Contact), 28Vdc (Contact), Ac
Mfr # KUMP-11A18-240
Zoro # G805866556
product price: $36.65
/ea
Sold in multiples of 2 for $73.30
$73.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 3VA
- Contact Material AgCdO
- Features UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUMP-11A18-240
- Zoro # G805866556
- Country of Origin China
- Category Power Relays
Dimensions
Body Depth - Relay | 1.55 in |
Body Height - Relay | 1.97 in |
Body Width - Relay | 1.405 in |
Details
Item - Relay | KUMP Series Panel Plug-In Relay |
Coil Volts | 240V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 3VA |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 2 |
Terminal Type | Quick Connect, Solder |
Contact Limiting Short-Time Current | 15A |
Contact Rating | 15A |
Contact Limiting Continuous Current | 15A |
Coil Type | Monostable, AC |
Contact Voltage Rating | 277V AC |
Coil Resistance | 7200 Ω |
Switching Current | 300mA @ 12V |
Operating Temp. Range | 50 to 70°C |
Protection Category | RTI |
Contact Limiting Breaking Current | 15A |
Dielectric Voltage | 2200 Vrms Adjacent Contacts; 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts |
Contact Limiting Making Current | 15A |
Mounting Type | Socket |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2700Mw (Coil), 15A (Contact), 28Vdc (Contact), Ac Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast (14244)
- GARDNER BENDER 8" L Assorted Cable Ties PK 100 (46-308FST)
- PANDUIT Cable Tie, 8", Nylon, Blue, PK1000 (BT2S-M6)
- CANTEX Coupling, 4 In. Conduit, PVC, 12-5/16 In. L (5144040)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z538)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 200/240V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC200/240)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXSC3ML-24A)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-TJ-CB-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (389FXCXC1-12D)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- Potter-Brumfield Electrical Relays