Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2700Mw (Coil), 10A (Contact), 150Vdc (Contact), Ac
Mfr # KUEP-11A15-120
Zoro # G205866484
product price: $46.55
/ea
Sold in multiples of 2 for $93.10
$93.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 3VA
- Contact Material AgCdO
- Body Depth - Relay 1.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUEP-11A15-120
- Zoro # G205866484
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.55 in |
Body Width - Relay | 1.405 in |
Body Height - Relay | 1.905 in |
Details
Item - Relay | KUEP Series Panel Plug-In Relay |
Coil Volts | 120V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 3VA |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B; Magnetic Blowout |
Number of Poles | 2 |
Dielectric Voltage | 2200 Vrms Adjacent Contacts; 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts |
Protection Category | RTI |
Terminal Type | Quick Connect, Solder |
Coil Type | Monostable, AC |
Operating Temp. Range | 0 to 50°C |
Switching Current | 300mA @ 12V |
Contact Limiting Short-Time Current | 10A |
Contact Limiting Making Current | 10A |
Contact Limiting Continuous Current | 10A |
Coil Resistance | 1700 Ω |
Contact Rating | 10A |
Contact Voltage Rating | 150V DC |
Mounting Type | Socket |
Contact Limiting Breaking Current | 10A |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2700Mw (Coil), 10A (Contact), 150Vdc (Contact), Ac Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Pushbutton (PBM-1)
- SCHNEIDER ELECTRIC LegendRing, EmergencyStop, Blk/Ylw, Round (ZBY9W2G330)
- RACO Compression Connector, 3/4" Conduit, Steel (2903RT)
- BRIDGEPORT FITTINGS Grounding /Bonding Connector, Enclosure (MC-050)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 24VDC, SPDT (389FXAXC1-24D)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 12V DC, 5 Pins (RSL1PVJU)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (9AS7A24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXBC3ML-24A)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 230V AC (RXG22P7)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, DPST (G7J-2A2B-B-W1-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V DC, 11 Pins, 3 Poles (389FXCXC1-24D)
- Potter-Brumfield Electrical Relays