Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2000Mw (Coil), 5A (Contact), Ac Input, Ac Output,
Mfr # KA-11AY-120
Zoro # G505866665
Sold in multiples of 2 for $261.98
Free Shipping & Returns
$261.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 2VA
- Contact Material Ag
- Body Width - Relay 1.405 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # KA-11AY-120
- Zoro # G505866665
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 1.405 in |
Body Height - Relay | 2 in |
Body Depth - Relay | 1.406 in |
Details
Item - Relay | KRPA Series Panel Plug-In Relay |
Coil Volts | 120V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 2VA |
Contact Material | Ag |
Features | UL Coil Insulation Class B |
Number of Poles | 2 |
Contact Voltage Rating | 240V AC |
Contact Limiting Short-Time Current | 10A |
Coil Type | Monostable, AC |
Switching Current | 100mA @ 12V |
Contact Limiting Making Current | 10A |
Contact Rating | 10A |
Mounting Type | Panel Mount |
Coil Resistance | 2250 Ω |
Contact Limiting Continuous Current | 10A |
Operating Temp. Range | 50 to 70°C |
Contact Limiting Breaking Current | 10A |
Terminal Type | Solder |
Protection Category | RT0 |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2000Mw (Coil), 5A (Contact), Ac Input, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 16 cu in, Splice Box, 2 Gang, Aluminum, Round (5361-0)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red, Standards: CE, CSA, UL (10250T102)
- HUBBELL Receptacle, Single Pin, Blk, Male, 8-2 (HBL15MRBK)
- TRUMETER Hour Meter (710-0006)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC200/240)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/20ADC (85088)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (725AXXBC3ML-12D)
- SIEMENS Open Power Relay, Socket Mounted, DPST-NO, 120V AC (3TX7130-0CF13)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- DAYTON Enclosed Power Relay, 5 Pin, 24VAC, SPDT (1EGF3)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (5X846)
- Potter-Brumfield Power Relays