Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2000Mw (Coil), 10A (Contact), Ac Input, Ac/Dc
Mfr # KUP-11A55-240
Zoro # G105866706
original price:
$49.87
21% off
new price: $39.29
/ea
Sold in multiples of 2 for $78.58
$78.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 3VA
- Contact Material AgCdO
- Body Height - Relay 1.405 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUP-11A55-240
- Zoro # G105866706
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 1.405 in |
Body Depth - Relay | 1.906 in |
Body Width - Relay | 1.531 in |
Details
Item - Relay | KUP Series Panel Plug-In Relay |
Coil Volts | 240V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 3VA |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 2 |
Contact Limiting Breaking Current | 10A |
Dielectric Voltage | 2200 Vrms Adjacent Contacts; 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts |
Terminal Type | Quick Connect, Solder |
Contact Limiting Making Current | 10A |
Coil Type | Monostable, AC |
Coil Resistance | 7200 Ω |
Switching Current | 300mA @ 12V |
Contact Voltage Rating | 240V AC |
Operating Temp. Range | 50 to 70°C |
Contact Limiting Short-Time Current | 10A |
Contact Limiting Continuous Current | 10A |
Contact Rating | 10A |
Mounting Type | Bracket, Panel Mount |
Protection Category | RTI |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2000Mw (Coil), 10A (Contact), Ac Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Hazardous Location Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (9007CR53G)
- CAMPBELL FITTINGS Ferrule 1.125 Idx1.5L Plt Steel (FLPS075108)
- CALBRITE Hygenic Flex Fitting, 1/2" Trade Size (S60500FCHG)
- TY-RAP 3.62" L Miniature Cable Tie NAT PK 1000 (TY23M)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (8501CO16V20)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO (725AXXSC3ML-12D)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (1EJH8)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 12VDC, DPDT (199BX-12)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z536)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC24)
- Potter-Brumfield Power Relays