Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2000Mw (Coil), 10A (Contact), Ac Input, Ac Output,
Mfr # KRPA-11AN-240
Zoro # G005866608
Sold in multiples of 3 for $108.45
$108.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 2VA
- Contact Material AgCdO
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # KRPA-11AN-240
- Zoro # G005866608
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 1.405 in |
Body Height - Relay | 2 in |
Body Depth - Relay | 1.406 in |
Details
Item - Relay | KRPA Series Panel Plug-In Relay |
Coil Volts | 240V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 2VA |
Contact Material | AgCdO |
Number of Poles | 2 |
Features | Electrical Indicator, UL Coil Insulation Class B |
Contact Limiting Making Current | 10A |
Operating Temp. Range | 50 to 70°C |
Contact Limiting Continuous Current | 10A |
Contact Rating | 10A |
Switching Current | 300mA @ 12V |
Contact Voltage Rating | 240V AC |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Coil Type | Monostable, AC |
Contact Limiting Breaking Current | 10A |
Contact Limiting Short-Time Current | 10A |
Protection Category | RTI |
Terminal Type | Plug-In |
Mounting Type | Socket |
Coil Resistance | 9110 Ω |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2000Mw (Coil), 10A (Contact), Ac Input, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP400)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2559SW0003)
- SIEMENS DefPurpContatr, 380-440/440-480VAC, 3P, 30A (42BF35AH)
- MERSEN Finger Safe Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USM1I)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/2, 5ADC (85162)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BUBJ-CB-AC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO (725BXXBC3ML-12D)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- SIEMENS Open Power Relay Heavy Duty DPST, Mag Bl (3TX7130-0RF03)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC200/240)
- OMRON 120VAC Enclosed Power Relay, 6 Pn, DPST-NO (G7L-2A-TUBJ-CB-AC100/120)
- Potter-Brumfield Power Relays