Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2000Mw (Coil), 10A (Contact), Ac Input, Ac Output,
Mfr # KRPA-11AG-24
Zoro # G805866464
product price: $25.89
/ea
Sold in multiples of 4 for $103.56
$103.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 2VA
- Contact Material AgCdO
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KRPA-11AG-24
- Zoro # G805866464
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 1.405 in |
Body Depth - Relay | 1.406 in |
Body Height - Relay | 2 in |
Details
Item - Relay | KRPA Series Panel Plug-In Relay |
Coil Volts | 24V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 2VA |
Contact Material | AgCdO |
Number of Poles | 2 |
Features | UL Coil Insulation Class B |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Switching Current | 300mA @ 12V |
Coil Resistance | 85 Ω |
Contact Limiting Breaking Current | 10A |
Contact Limiting Short-Time Current | 10A |
Terminal Type | Plug-In |
Contact Limiting Making Current | 10A |
Contact Limiting Continuous Current | 10A |
Contact Voltage Rating | 240V AC |
Mounting Type | Socket |
Operating Temp. Range | 50 to 70°C |
Protection Category | RTI |
Coil Type | Monostable, AC |
Contact Rating | 10A |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2000Mw (Coil), 10A (Contact), Ac Input, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANNET Adapter, Singlemode Duplex LC Fiber, Blue (CMDSLCZBU)
- BLACK BOX Rackmount Cable Raceway 2U Double Sided - Horizontal (RMT107A)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0808)
- PANDUIT GFCI Module Frame, Mini Com, 2 Port, White (CFG2WH)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXBM4L-12D)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (1EJH8)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-B-W1-AC100/120)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199X-13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (92S11A22D-240A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (199AX-14)
- MURR ELEKTRONIK Mico Pro electronic circuit protection, 1 channel, IN: 24 V DC OUT: 24 V DC / 6 A (9000-41011-0600000)
- Potter-Brumfield Electrical Relays