Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 1200Mw (Coil), 15A (Contact), 30Vdc (Contact), Ac
Mfr # K10P-11A15-240
Zoro # G005866400
product price: $27.15
/ea
Sold in multiples of 3 for $81.45
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 2VA
- Contact Material Ag
- Body Width - Relay 0.858 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # K10P-11A15-240
- Zoro # G005866400
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 0.858 in |
Body Height - Relay | 1.374 in |
Body Depth - Relay | 1.111 in |
Details
Item - Relay | K10 Series Miniature Relay |
Coil Volts | 240V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 2VA |
Contact Material | Ag |
Number of Poles | 2 |
Features | UL Coil Insulation Class B |
Mounting Type | Socket |
Contact Limiting Continuous Current | 10A |
Protection Category | RTI |
Contact Rating | 10A |
Terminal Type | Plug-In, Quick Connect, Solder |
Switching Current | 100mA @ 12V |
Contact Limiting Short-Time Current | 10A |
Operating Temp. Range | 50 to 70°C |
Coil Resistance | 12000 Ω |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Coil Type | Monostable, AC |
Contact Voltage Rating | 120V AC |
Contact Limiting Breaking Current | 10A |
Contact Limiting Making Current | 10A |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 1200Mw (Coil), 15A (Contact), 30Vdc (Contact), Ac Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Timer, Max18 Hrs, 24-277V, 7.25A, Wall Sw, WH (SS20)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035CR)
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25ANB125B)
- GLEASON REEL Hubbell A-444D Commercial / Industrial Cable Reel - 12/4C x 40', Cast Aluminum, Cord Included (A-444D)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADBX-5)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 230V AC, 6 Pins, 2 Poles (RPF2AP7)
- SCHNEIDER ELECTRIC Plug-In Relay, 120V AC, 10 A, 5 Pins (RXG13F7)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 10A, 1CO, with LED, lockable test but to n, 12V DC (RXG12JD)
- OMRON Enclosed Power Relay, Bracket Mounted, 4PST-NO, 200/240V AC, 10 Pins, 4 Poles (G7J-4A-B-W1-AC200/240)
- DAYTON Open Power Relay, 5 Pin, 24VAC, SPDT (3X744)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (RPF2AB7)
- Potter-Brumfield Power Relays