Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.2A (Coil), 6Vdc (Coil), 1125Mw (Coil), 10A
Mfr # KUP-11D55-6
Zoro # G105866775
original price:
$35.33
20% off
new price: $28.25
/ea
Sold in multiples of 150 for $4,237.50
$4,237.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 6V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1125 mW
- Contact Material AgCdO
- Body Width - Relay 1.531 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUP-11D55-6
- Zoro # G105866775
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 1.531 in |
Body Depth - Relay | 1.906 in |
Body Height - Relay | 1.405 in |
Details
Item - Relay | KUP Series Panel Plug-In Relay |
Coil Volts | 6V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1125 mW |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 2 |
Contact Voltage Rating | 240V AC |
Contact Rating | 10A |
Coil Resistance | 32 Ω |
Contact Limiting Making Current | 10A |
Terminal Type | Quick Connect, Solder |
Coil Type | Monostable, DC |
Dielectric Voltage | 2200 Vrms Adjacent Contacts; 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts |
Operating Temp. Range | 50 to 70°C |
Switching Current | 300mA @ 12V |
Contact Limiting Continuous Current | 10A |
Protection Category | RTI |
Contact Limiting Short-Time Current | 10A |
Contact Limiting Breaking Current | 10A |
Mounting Type | Bracket, Panel Mount |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.2A (Coil), 6Vdc (Coil), 1125Mw (Coil), 10A (Contact), 28Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 100 (BT1.5M-C)
- EATON Cutler-Hammer Thermal Unit, 10.31 to 11.35A (MSH12-9A)
- PANDUIT Compression Connector, 3/0 AWG (SCL3/0-X)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Rockr (DS320I)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DF13)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (199AX-9)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (RPF2ABD)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXSC3ML-120A)
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (1EJG7)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC24)
- Potter-Brumfield Electrical Relays