Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.1A (Coil), 12Vdc (Coil), 1200Mw (Coil), 20A
Mfr # KUHP-11D51-12
Zoro # G805866686
product price: $30.15
/ea
Sold in multiples of 3 for $90.45
$90.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1200 mW
- Contact Material AgCdO
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUHP-11D51-12
- Zoro # G805866686
- Country of Origin China
- Category Power Relays
Dimensions
Body Height - Relay | 1.405 in |
Body Depth - Relay | 1.97 in |
Body Width - Relay | 1.531 in |
Details
Item - Relay | KUHP Series Panel Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1200 mW |
Contact Material | AgCdO |
Number of Poles | 2 |
Features | UL Coil Insulation Class B |
Dielectric Voltage | 2000 Vrms Adjacent Contacts; 3750 Vrms Coil and Contact; 1200 Vrms Open Contacts |
Contact Voltage Rating | 240V AC |
Contact Limiting Breaking Current | 20A |
Mounting Type | Bracket, Panel Mount |
Contact Limiting Short-Time Current | 20A |
Switching Current | 300mA @ 12V |
Contact Rating | 20A |
Coil Type | Monostable, DC |
Protection Category | RTI |
Contact Limiting Making Current | 20A |
Contact Limiting Continuous Current | 20A |
Operating Temp. Range | 50 to 70°C |
Coil Resistance | 120 Ω |
Terminal Type | Quick Connect, Solder |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.1A (Coil), 12Vdc (Coil), 1200Mw (Coil), 20A (Contact), 28Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Purple, PVC Insulation (411010513)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC34034)
- OMRON Battery Unit (ZEN-BAT01)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Rockr (5691-2W)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 480VAC, SPST-NO (8501CO6V29)
- MURR ELEKTRONIK Mico Pro electronic circuit protection, 1 channel, IN: 24 V DC OUT: 24 V DC / 6 A (9000-41011-0600000)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (199AX-14)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (725AXXBC3ML-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 8 Pin, 12VDC, DPDT (RPF2BJD)
- Potter-Brumfield Electrical Relays