Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.1A (Coil), 12Vdc (Coil), 1200Mw (Coil), 10A
Mfr # KRPA-11DN-12
Zoro # G505866504
product price: $28.55
/ea
Sold in multiples of 3 for $85.65
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1200 mW
- Contact Material AgCdO
- Body Width - Relay 1.405 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KRPA-11DN-12
- Zoro # G505866504
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 1.405 in |
Body Height - Relay | 2 in |
Body Depth - Relay | 1.406 in |
Details
Item - Relay | KRPA Series Panel Plug-In Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1200 mW |
Contact Material | AgCdO |
Number of Poles | 2 |
Features | Electrical Indicator, UL Coil Insulation Class B |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Contact Rating | 10A |
Protection Category | RTI |
Coil Type | Monostable, DC |
Contact Limiting Making Current | 10A |
Mounting Type | Socket |
Coil Resistance | 120 Ω |
Terminal Type | Plug-In |
Contact Limiting Continuous Current | 10A |
Contact Limiting Short-Time Current | 10A |
Operating Temp. Range | 50 to 70°C |
Switching Current | 300mA @ 12V |
Contact Voltage Rating | 240V AC |
Contact Limiting Breaking Current | 10A |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.1A (Coil), 12Vdc (Coil), 1200Mw (Coil), 10A (Contact), Dc Input, Random, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 150A, 3 Pole, 120/240V AC (QOB3150VH)
- SIEMENS Pilot Light Lens, 30mm, Blue, Plastic (52RA4S5)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK1)
- LITTELFUSE Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFR250302C)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC24)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 277VAC, SPST-NO (8501CO6V04)
- DAYTON Enclosed Power Relay, 3PDT, 24VAC Coil (1EGF9)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VAC, DPST-NO (725BXXBM4L-24A)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- RAYCHEM Power Connection Kit (PMKG-JLP)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EJH2)
- Potter-Brumfield Power Relays