Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.142A (Coil), 12Vdc (Coil), 1700Mw (Coil), 30A
Mfr # T92P11D22-12
Zoro # G005867001
Sold in multiples of 4 for $94.76
$94.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1700 mW
- Contact Material AgCdO
- Body Width - Relay 1.359 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # T92P11D22-12
- Zoro # G005867001
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 1.359 in |
Body Depth - Relay | 2.051 in |
Body Height - Relay | 1.039 in |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.142A (Coil), 12Vdc (Coil), 1700Mw (Coil), 30A (Contact), 28Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/4 In. OD X 25FT Yellow Polyethylene Spiral Wrap (HT 3/4 C YE-25)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27M1X)
- LEVITON RJ JACK AND MODULE INSERT DEC 6P6C WH (41638-W)
- PARTNERS BRAND Cable Tie Gun, CTG702, Blue, 1/Each (CTG702)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (92S7A22D-120A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADX-4)
- DAYTON Enclosed Power Relay, 3PDT, 24VAC Coil (1EGF9)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (9AS3A24)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (1EGF6)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 240V AC, 5 Pins, 1 Poles (9AS7A240)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AF13)
- Potter-Brumfield Electrical Relays