Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.078A (Coil), 9Vdc (Coil), 698Mw (Coil), 6A
Mfr # V23047A1009A501
Zoro # G505866863
product price: $10.59
/ea
Sold in multiples of 10 for $105.90
$105.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 9V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 698 mW
- Contact Material AgNi
- Body Width - Relay 0.496 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23047A1009A501
- Zoro # G505866863
- Country of Origin Czechia
- Category Power Relays
Dimensions
Body Width - Relay | 0.496 in |
Body Height - Relay | 1.004 in |
Body Depth - Relay | 1.142 in |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.078A (Coil), 9Vdc (Coil), 698Mw (Coil), 6A (Contact), Dc Input, Random, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, White, 7 ft. (2306)
- SCHNEIDER ELECTRIC Solid State Overload Relay 575Vac 150A (LR9D5569)
- PANDUIT 9" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 50 (PLC2H-S25-L)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Green (52BM9W3K)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC200/240)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DC03)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 240V AC, 5 Pins, 1 Poles (9AS7A240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 230V AC (RXG22P7)
- MURR ELEKTRONIK MPS POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/3ADC (85051)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- Potter-Brumfield Electrical Relays