Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.075A (Coil), 12Vdc (Coil), 900Mw (Coil), 15A
Mfr # K10P-11D55-12
Zoro # G905866395
product price: $24.15
/ea
Sold in multiples of 4 for $96.60
$96.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 900 mW
- Contact Material AgCdO
- Body Depth - Relay 1.111 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # K10P-11D55-12
- Zoro # G905866395
- Country of Origin China
- Category Power Relays
Dimensions
Body Depth - Relay | 1.111 in |
Body Height - Relay | 1.28 in |
Body Width - Relay | 0.858 in |
Details
Item - Relay | Panel Plug-In |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 900 mW |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 2 |
Switching Current | 300mA @ 12V |
Coil Type | Monostable, DC |
Contact Rating | 15A |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Protection Category | RTI |
Contact Limiting Breaking Current | 15A |
Contact Limiting Continuous Current | 15A |
Operating Temp. Range | -45 to 70°C |
Coil Resistance | 160 Ω |
Mounting Type | Printed Circuit Board |
Contact Limiting Making Current | 15A |
Contact Voltage Rating | 120V AC |
Contact Limiting Short-Time Current | 15A |
Terminal Type | PCB-THT |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.075A (Coil), 12Vdc (Coil), 900Mw (Coil), 15A (Contact), 30Vdc (Contact), Dc Input, Random, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA Control Relay, Type X, timing, 1 minute on delay, 10A resistive at 600 VAC, 4 normally open, 120 VAC 60 Hz coil (8501XO40XTE1V02)
- TRIPP LITE Three Stage Surge and Noise Suppressors (ISOBAR6ULTRA)
- EATON Raised Indicator Light, Red, 120VAC (C22-L-R-120)
- SCHNEIDER ELECTRIC Voltage control relay, Harmony Control Relays, 8A, 2CO, overvoltage or undervoltage detection, 15...500V AC DC, 24...240V AC DC (RM22UA33MR)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, 3PST (G7J-3A1B-B-W1-DC24)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5YZ75)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (1EJG8)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (5Z540)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXBC3ML-120A)
- SCHNEIDER ELECTRIC Open Power Relay, 208VAC, SPST-NO, 4Pins (8501CO6V08)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXSC3ML-24A)
- Potter-Brumfield Electrical Relays