Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.071A (Coil), 24Vdc (Coil), 1700Mw (Coil), 30A
Mfr # T92P11D22-24
Zoro # G505866993
product price: $22.55
/ea
Sold in multiples of 4 for $90.20
$90.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1700 mW
- Contact Material AgCdO
- Features UL Coil Insulation Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # T92P11D22-24
- Zoro # G505866993
- Country of Origin China
- Category Power Relays
Dimensions
Body Depth - Relay | 2.051 in |
Body Width - Relay | 1.359 in |
Body Height - Relay | 1.039 in |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.071A (Coil), 24Vdc (Coil), 1700Mw (Coil), 30A (Contact), 28Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Black Nylon, Cable Ties, 48", 175lb., PK50 (502234-050)
- KABLE KONTROL ATLAS Heavy Duty Low Profile Cable Protector - Rubber - 5 Channels (1.25" W x 1.25" H) - Black Base / Yellow Lid (CP9983)
- PROSKIT UR Connector, AWG26, 20, PK1000 (703-002)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90293Q SPDT Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 24VAC (90293Q)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (725AXXSC3ML-240A)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/20ADC (85087)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADBX-5)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (8501CO6V20)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (9AS3A24)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AC13)
- Potter-Brumfield Power Relays