Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.05A (Coil), 24Vdc (Coil), 1250Mw (Coil), 10A
Mfr # KRPA-11DG-24
Zoro # G805866662
product price: $28.75
/ea
Sold in multiples of 3 for $86.25
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1250 mW
- Contact Material AgCdO
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KRPA-11DG-24
- Zoro # G805866662
- Country of Origin United States
- Category Power Relays
Dimensions
Body Width - Relay | 1.405 in |
Body Height - Relay | 2 in |
Body Depth - Relay | 1.406 in |
Details
Item - Relay | KRPA Series Panel Plug-In Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1250 mW |
Contact Material | AgCdO |
Number of Poles | 2 |
Features | UL Coil Insulation Class B |
Contact Limiting Short-Time Current | 10A |
Mounting Type | Socket |
Coil Type | Monostable, DC |
Contact Limiting Continuous Current | 10A |
Terminal Type | Plug-In |
Coil Resistance | 472 Ω |
Protection Category | RTI |
Contact Limiting Breaking Current | 10A |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Contact Rating | 10A |
Switching Current | 300mA @ 12V |
Contact Limiting Making Current | 10A |
Contact Voltage Rating | 240V AC |
Operating Temp. Range | 50 to 70°C |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.05A (Coil), 24Vdc (Coil), 1250Mw (Coil), 10A (Contact), Dc Input, Random, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON DIMR SWITCH SMART 150W (DVRF-6L-WH-R)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GY)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 2P (2510KF1)
- LINEMASTER Hercules - OX Shield (575-DWHOX)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (1EJG8)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC24)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- DAYTON Open Power Relay, 4 Pin, 24VDC, SPST-NO (5YZ78)
- ICM CONTROLS 866U-Lf Motor Hard (ICM866U-LF)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AF13)
- Potter-Brumfield Electrical Relays