Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.05A (Coil), 24Vdc (Coil), 1230Mw (Coil), 20A
Mfr # KUHP-11D51-24
Zoro # G505866689
product price: $34.39
/ea
Sold in multiples of 2 for $68.78
$68.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1230 mW
- Contact Material AgCdO
- Features UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUHP-11D51-24
- Zoro # G505866689
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 1.531 in |
Body Height - Relay | 1.405 in |
Body Depth - Relay | 1.97 in |
Details
Item - Relay | KUHP Series Panel Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1230 mW |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 2 |
Coil Resistance | 472 Ω |
Contact Limiting Making Current | 20A |
Protection Category | RTI |
Coil Type | Monostable, DC |
Mounting Type | Bracket, Panel Mount |
Contact Limiting Continuous Current | 20A |
Contact Limiting Short-Time Current | 20A |
Terminal Type | Quick Connect, Solder |
Operating Temp. Range | 50 to 70°C |
Contact Limiting Breaking Current | 20A |
Dielectric Voltage | 2000 Vrms Adjacent Contacts; 3750 Vrms Coil and Contact; 1200 Vrms Open Contacts |
Switching Current | 300mA @ 12V |
Contact Rating | 20A |
Contact Voltage Rating | 240V AC |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.05A (Coil), 24Vdc (Coil), 1230Mw (Coil), 20A (Contact), 28Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPERRY INSTRUMENTS Heavy Duty Comfort Leads, CAT 3 -1000V (RTL-600)
- CAROL 16 AWG 2 Conductor Portable Cord 300V 250 ft. YL (02604.35T.05)
- MKT FASTENING Conduit Strap, Size 1", PK50 (DCC10100)
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, DPDT, 5A @ 600V AC, Actuator Location: Side (D4A2918N)
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (RPF2AF7)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- OMRON Enclosed Power Relay, 4 Pn, 240VAC, SPST-NO (G7L-1A-TUBJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (92S7A22D-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 12V DC, 5 Pins, 1 Poles (9AS7D12)
- Potter-Brumfield Electrical Relays