Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.042A (Coil), 12Vdc (Coil), 900Mw (Coil), 5A
Mfr # R10-E6X2-V185
Zoro # G205866927
product price: $48.59
/ea
Sold in multiples of 350 for $17,006.50
$17,006.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 900 mW
- Contact Material AgCdO
- Body Height - Relay 1.189 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # R10-E6X2-V185
- Zoro # G205866927
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 1.189 in |
Body Depth - Relay | 0.949 in |
Body Width - Relay | 0.736 in |
Details
Item - Relay | R10 Series Panel Plug-In Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 900 mW |
Contact Material | AgCdO |
Number of Poles | 2 |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 500 Vrms Open Contacts |
Mounting Type | Side Mounting Plate, Socket |
Coil Type | Monostable, DC |
Contact Limiting Continuous Current | 5A |
Protection Category | RTI |
Contact Limiting Short-Time Current | 5A |
Coil Resistance | 185 Ω |
Operating Temp. Range | 70 to 85°C |
Contact Rating | 5A |
Contact Limiting Breaking Current | 5A |
Contact Limiting Making Current | 5A |
Terminal Type | Plug-In, Solder |
Contact Voltage Rating | 120V AC |
Switching Current | 300mA @ 12V |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.042A (Coil), 12Vdc (Coil), 900Mw (Coil), 5A (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (30G298)
- UNIRISE USA Blank Wall Plate, Single Gang, Ivory (WP-BLANK-IVY)
- SCHNEIDER ELECTRIC Rc Transient Suppressor 110 To 250 Vac (LAD4RCU)
- EATON BUSSMANN Automotive Fuse, ATM Series, 10A, 32V DC, Non-Indicating, 5 PK (BP/ATM-10-RP)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0RC03)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (1EJG7)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (5X851)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost, Alarm Contact (85442)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/5ADC (85163)
- OMRON Enclosed Power Relay, 4 Pn, 120VAC, SPST-NO (G7L-1A-TJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADX-4)
- Potter-Brumfield Electrical Relays