Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.038A (Coil), 24Vdc (Coil), 850Mw (Coil), 2.5A
Mfr # KHAU-11D11-24
Zoro # G205866729
product price: $52.35
/ea
Sold in multiples of 2 for $104.70
$104.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 850 mW
- Contact Material Ag
- Body Height - Relay 1.261 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KHAU-11D11-24
- Zoro # G205866729
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 1.261 in |
Body Depth - Relay | 1.111 in |
Body Width - Relay | 0.858 in |
Details
Item - Relay | KHA Series Panel Plug-In Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 850 mW |
Contact Material | Ag |
Features | UL Coil Insulation Class B |
Number of Poles | 2 |
Contact Limiting Breaking Current | 2.5A |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Coil Resistance | 690 Ω |
Protection Category | RTI |
Contact Limiting Continuous Current | 2.5A |
Mounting Type | Socket |
Coil Type | Monostable, DC |
Contact Voltage Rating | 240V AC |
Terminal Type | Solder |
Contact Rating | 2.5A |
Contact Limiting Short-Time Current | 2.5A |
Switching Current | 100mA @ 12V |
Contact Limiting Making Current | 2.5A |
Operating Temp. Range | 50 to 70°C |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.038A (Coil), 24Vdc (Coil), 850Mw (Coil), 2.5A (Contact), Dc Input, Random, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806G)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH27)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2745CR)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LB (ERLB50)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (9AS7A24)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DC03)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 277V AC (3TX7130-0DS13)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/5ADC (85133)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 230V AC (RXG22P7)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 60V DC, 5 Pins (RSL1PVFU)
- Potter-Brumfield Power Relays