Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.031A (Coil), 24Vdc (Coil), 741Mw (Coil), 12A
Mfr # PT270024
Zoro # G605866404
Sold in multiples of 10 for $104.90
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 741 mW
- Contact Material AgNi90/10
- Features Manual Operation, Mechanical Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # PT270024
- Zoro # G605866404
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Width - Relay | 0.886 in |
Body Height - Relay | 1.142 in |
Body Depth - Relay | 1.102 in |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.031A (Coil), 24Vdc (Coil), 741Mw (Coil), 12A (Contact), Dc Input, Random, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 250A, Fast-Acting, 500V AC, Bolt-On (FWH-250A)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Yellow (52BM9W4K)
- SQUARE D Thermal Unit, 9.68 to 9.95A (A14.1)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Gold, Strut Channel Material: Zinc-Plated Steel (FS-500SS GD 120.00)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (199ADX-3)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (1EJH4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (9AS3A240)
- SIEMENS Open Power Relay Heavy Duty SPST, 40A, 1 (3TX7130-0BF13)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (1EJG8)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EGF4)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (1EJH6)
- Potter-Brumfield Power Relays