Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.012A (Coil), 250Vdc (Coil), 1000Mw (Coil), 5A
Mfr # V23054D1004F104
Zoro # G805866884
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 5V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 720 mW
- Contact Material AgNi+Au
- Electrical Connection - Power Relay Solder Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23054D1004F104
- Zoro # G805866884
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.748 in |
Body Depth - Relay | 1.181 in |
Body Height - Relay | 1.181 in |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.012A (Coil), 250Vdc (Coil), 1000Mw (Coil), 5A (Contact), 260Vdc (Contact), Dc Input, Ac/Dc Output, Socket Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grommet Edging, .144" Thick, Black, 100ft L (GEE144F-A-C0)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 4P 30A (8903LXO40V02)
- EATON Combination Connection Kit, Frame B/C (XTPAXTPCC)
- FUNCTIONAL DEVICES-RIB 21Cdc Enclosed Pilot (RIB21CDC)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (389FXCXC1-120A)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1A490)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 480VAC, SPST-NO (8501CO6V29)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 230V AC, 6 Pins, 2 Poles (RPF2AP7)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBM4L-120A)
- Potter-Brumfield Power Relays