Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 2 Form C, Dpdt, Latched, 0.015A (Coil), 110Vdc (Coil), 1650Mw (Coil), 10A
Mfr # KUL-11D15D-110
Zoro # G905866517
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1635 mW
- Contact Material AgCdO
- Features Magnetic Latching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # KUL-11D15D-110
- Zoro # G905866517
- Country of Origin United States
- Category Power Relays
Dimensions
Body Width - Relay | 1.405 in |
Body Depth - Relay | 1.55 in |
Body Height - Relay | 2.157 in |
Details
Item - Relay | KUL Series Panel Relay |
Coil Volts | 110V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1635 mW |
Contact Material | AgCdO |
Features | Magnetic Latching |
Number of Poles | 2 |
Terminal Type | Quick Connect, Solder |
Switching Current | 300mA @ 12V |
Contact Limiting Making Current | 10A |
Contact Limiting Short-Time Current | 10A |
Protection Category | RTI |
Contact Rating | 10A |
Contact Voltage Rating | 240 VAC [ 28 VDC ] |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1500 Vrms Open Contacts |
Contact Limiting Continuous Current | 10A |
Contact Limiting Breaking Current | 10A |
Mounting Type | Socket |
Coil Type | Bistable, 2 Coils |
Coil Resistance | 7400 Ω |
Operating Temp. Range | 0 to 50°C |
Description
Power/Signal Relay, 2 Form C, Dpdt, Latched, 0.015A (Coil), 110Vdc (Coil), 1650Mw (Coil), 10A (Contact), Dc Input, Random, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Under Voltage Relay, 277V, 60 Hz, MDR3 (RU3L)
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO4/0)
- ZORO SELECT Strut Channel, 2 ft. L, Standard, 14 Gauge (FS-500SS WT 24.00)
- HUBBELL WIRING DEVICE-KELLEMS Lighted Toggle Switch, SPST, 1/4 in. (M11LRGSP)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V AC, 11 Pins, 3 Poles (389FXCXC1-24A)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DBX-2)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-B-W1-AC100/120)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (199X-3)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 240VAC, SPDT (389FXAXC1-240A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (9AS3A24)
- Potter-Brumfield Power Relays