Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 2 Form C, 15A (Contact), Ac Input, Panel Mount
Mfr # K10L-11A55-120
Zoro # G005866455
original price:
$52.67
10% off
new price: $47.39
/ea
Sold in multiples of 2 for $94.78
$94.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1.35VA
- Contact Material AgCdO
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # K10L-11A55-120
- Zoro # G005866455
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.111 in |
Body Height - Relay | 1.28 in |
Body Width - Relay | 0.858 in |
Details
Item - Relay | Panel Plug-In |
Coil Volts | 120V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1.35VA |
Contact Material | AgCdO |
Number of Poles | 2 |
Features | Electrical Indicator, LED, UL Coil Insulation Class B |
Coil Resistance | 3900 Ω |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Protection Category | RTI |
Contact Rating | 15A |
Contact Voltage Rating | 120V AC |
Contact Limiting Continuous Current | 15A |
Switching Current | 300mA @ 12V |
Terminal Type | PCB-THT |
Contact Limiting Breaking Current | 15A |
Contact Limiting Making Current | 15A |
Contact Limiting Short-Time Current | 15A |
Coil Type | Monostable, AC |
Mounting Type | Printed Circuit Board |
Operating Temp. Range | -45 to 70°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLDA01D)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 3P, M-0 (2510KR1)
- SQUARE D Circuit Breaker, 9080GCB Series 15A, 1 Pole, 250V AC (9080GCB150)
- CAROL 22 AWG 4 Conductor Stranded Multi-Conductor Cable WT (E2104S.41.02)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- DAYTON Enclosed Power Relay, 5 Pin, 24VDC, SPDT (2A544)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 60V DC, 5 Pins (RSL1PVFU)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC12)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EGF4)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADX-4)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (199AX-13)
- Potter-Brumfield Power Relays