Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 2 Form C, 15A (Contact), Ac Input, Panel Mount
Mfr # K10L-11A15-120
Zoro # G505866528
product price: $57.15
/ea
Sold in multiples of 2 for $114.30
$114.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1VA
- Contact Material Ag
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # K10L-11A15-120
- Zoro # G505866528
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 1.374 in |
Body Depth - Relay | 1.111 in |
Body Width - Relay | 0.858 in |
Details
Item - Relay | K10 Series Miniature Relay |
Coil Volts | 120V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1VA |
Contact Material | Ag |
Number of Poles | 2 |
Features | Electrical Indicator, LED, UL Coil Insulation Class B |
Terminal Type | Plug-In, Quick Connect, Solder |
Contact Voltage Rating | 120V AC |
Contact Limiting Short-Time Current | 10A |
Contact Rating | 10A |
Mounting Type | Socket |
Coil Type | Monostable, AC |
Contact Limiting Breaking Current | 10A |
Operating Temp. Range | 50 to 70°C |
Protection Category | RTI |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Contact Limiting Making Current | 10A |
Coil Resistance | 3900 Ω |
Switching Current | 100mA @ 12V |
Contact Limiting Continuous Current | 10A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 2" to 3/4" Conduit Size (1376)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1-1/2" Sq - UV Black Nylon - 100 pcs (CT286)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 250A, 300V AC, Non-Indicating (JJN-250)
- PANDUIT 11.4" L Intermediate Cable Tie BK, 100PK (PLT3I-C0)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AF13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (389FXCXC1-120A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (92S7A22D-240A)
- MURR ELEKTRONIK MDD DC/DC-CONVERTOR SWITCH MODE, IN: 24VDC OUT: 5V/1, 5ADC (85657)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (RPF2AB7)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, 3PST (G7J-3A1B-B-W1-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (9AS7D24)
- Potter-Brumfield Power Relays