Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 2 Form C, 10A (Contact), Ac Input, Panel Mount
Mfr # KRPA-11AGP-120
Zoro # G005866479
product price: $49.85
/ea
Sold in multiples of 2 for $99.70
$99.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 2VA
- Contact Material AgCdO
- Features Manual Operation; UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KRPA-11AGP-120
- Zoro # G005866479
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.406 in |
Body Height - Relay | 2 in |
Body Width - Relay | 1.405 in |
Details
Item - Relay | KRPA Series Panel Plug-In Relay |
Coil Volts | 120V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 2VA |
Contact Material | AgCdO |
Features | Manual Operation; UL Coil Insulation Class B |
Number of Poles | 2 |
Coil Type | Monostable, AC |
Terminal Type | Plug-In |
Mounting Type | Socket |
Contact Limiting Continuous Current | 10A |
Contact Limiting Breaking Current | 10A |
Protection Category | RTI |
Coil Resistance | 2250 Ω |
Contact Limiting Making Current | 10A |
Contact Voltage Rating | 240V AC |
Contact Rating | 10A |
Operating Temp. Range | 50 to 70°C |
Switching Current | 300mA @ 12V |
Contact Limiting Short-Time Current | 10A |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Electric Fuse, P0 Series, 35A, 600V AC (P09910)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001F)
- RACO Nipple, 1-1/2 In Conduit, Zinc, 7/8 In L (1666)
- ABB Carlon Carflex Flexible Conduit, 1 in, 100 ft L, PVC, Gray (15008-100)
- DAYTON Open Power Relay, 5 Pin, 24VDC, SPDT (5Z554)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (725AXXSC3ML-24D)
- OMRON Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO, Body Width - Relay: 1.44 in (G7L-2A-BJ-CB-DC12)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (8501CO6V20)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (9AS3D12)
- MURR ELEKTRONIK MDD DC/DC-CONVERTOR SWITCH MODE, IN: 24VDC OUT: 5V/1, 5ADC (85657)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADBX-5)
- Potter-Brumfield Power Relays