Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 2 Form C, 10A (Contact), Ac Input, Panel Mount
Mfr # K10P-11AT1-24
Zoro # G505866399
product price: $51.55
/ea
Sold in multiples of 2 for $103.10
$103.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1VA
- Contact Material AgSnOInO
- Features UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # K10P-11AT1-24
- Zoro # G505866399
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 1.681 in |
Body Width - Relay | 0.854 in |
Body Depth - Relay | 1.087 in |
Details
Item - Relay | K10 Series Miniature Relay |
Coil Volts | 24V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1VA |
Contact Material | AgSnOInO |
Features | UL Coil Insulation Class B |
Number of Poles | 2 |
Mounting Type | Flange Mount, Panel Mount |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Operating Temp. Range | 50 to 70°C |
Contact Voltage Rating | 120V AC |
Coil Type | Monostable, AC |
Contact Limiting Making Current | 15A |
Protection Category | RTI |
Contact Limiting Continuous Current | 15A |
Switching Current | 300mA @ 12V |
Contact Limiting Breaking Current | 15A |
Contact Limiting Short-Time Current | 15A |
Terminal Type | Quick Connect, Solder |
Coil Resistance | 160 Ω |
Contact Rating | 15A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Square, Open Close, Black (10250TS43)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-4-R)
- EATON Proximity Sensor, Inductive, 18mm (E59-A18A107D01-CV)
- MONOPRICE Datacom Jack, Cat6, Coupler, White (7303)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EJH2)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (9AS7A24)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (5X851)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (92S11D22D-12D)
- MURR ELEKTRONIK Mico Pro electronic circuit protection, 1 channel, IN: 24 V DC OUT: 24 V DC / 6 A (9000-41011-0600000)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (199X-7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 12V DC, 5 Pins, 1 Poles (9AS7D12)
- Potter-Brumfield Power Relays