Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 2 Form A, 15A (Contact), Ac Input, Panel Mount
Mfr # K10P-7AT5-120
Zoro # G505866450
product price: $40.59
/ea
Sold in multiples of 2 for $81.18
$81.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Contact Form - Relay 2 Form A (NO)
- Power Consumption - Relay 1VA
- Contact Material AgSnOInO
- Body Width - Relay 0.854 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # K10P-7AT5-120
- Zoro # G505866450
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.854 in |
Body Depth - Relay | 1.087 in |
Body Height - Relay | 1.681 in |
Details
Item - Relay | K10 Series Miniature Relay |
Coil Volts | 120V AC |
Contact Form - Relay | 2 Form A (NO) |
Power Consumption - Relay | 1VA |
Contact Material | AgSnOInO |
Number of Poles | 2 |
Features | UL Coil Insulation Class B |
Contact Limiting Making Current | 15A |
Mounting Type | Flange Mount, Panel Mount |
Coil Type | Monostable, AC |
Terminal Type | Quick Connect, Solder |
Contact Voltage Rating | 120V AC |
Contact Rating | 15A |
Protection Category | RTI |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Contact Limiting Short-Time Current | 15A |
Coil Resistance | 3900 Ω |
Contact Limiting Breaking Current | 15A |
Operating Temp. Range | 50 to 70°C |
Switching Current | 300mA @ 12V |
Contact Limiting Continuous Current | 15A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Ring Terminal Heat Shrink, 16-14 AWG, PK3 (AMT-103)
- LEGRAND Raceway, Series 2300, 5 ft., Ivory (2300BAC)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, Main Lug, 1 Phase (QO2125BNRB)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, CW and CCW (9007T10)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXSC3ML-12D)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5YZ75)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (199AX-9)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADBX-4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (92S11D22D-24D)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1A490)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/5ADC (85133)
- Potter-Brumfield Power Relays