Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 1 Form X, Spst, Momentary, 0.05A (Coil), 24Vdc (Coil), 1250Mw (Coil), 10A
Mfr # KUEP-3DT5-24
Zoro # G005866424
product price: $41.15
/ea
Sold in multiples of 100 for $4,115.00
$4,115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 1 Form X (NO, Bridging)
- Power Consumption - Relay 1250 mW
- Contact Material AgCdO
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUEP-3DT5-24
- Zoro # G005866424
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.52 in |
Body Width - Relay | 1.374 in |
Body Height - Relay | 2.248 in |
Details
Item - Relay | KUEP Series Panel Plug-In Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 1 Form X (NO, Bridging) |
Power Consumption - Relay | 1250 mW |
Contact Material | AgCdO |
Number of Poles | 1 |
Features | UL Coil Insulation Class B; Magnetic Blowout |
Contact Rating | 10A |
Coil Type | Monostable, DC |
Protection Category | RTI |
Contact Limiting Short-Time Current | 10A |
Terminal Type | Quick Connect, Solder |
Contact Limiting Breaking Current | 10A |
Operating Temp. Range | 50 to 70°C |
Dielectric Voltage | 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts |
Contact Limiting Continuous Current | 10A |
Coil Resistance | 472 Ω |
Switching Current | 300mA @ 12V |
Contact Limiting Making Current | 10A |
Mounting Type | Flange Mount, Panel Mount |
Contact Voltage Rating | 150V DC |
Description
Power/Signal Relay, 1 Form X, Spst, Momentary, 0.05A (Coil), 24Vdc (Coil), 1250Mw (Coil), 10A (Contact), 150Vdc (Contact), Dc Input, Random, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 3" dia., 3/4" W, PK10 (COL3013Z1)
- SQUARE D 20A Sw Kit W/4Hole Mtgred/Yellow Oper (VCF1)
- SIEMENS Non-Illum Selector Switch, Keyed, 3P, 30mm (52SC6CVA1)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1A2A2)
- SIEMENS Open Power Relay Heavy Duty SPST, 40A, 1 (3TX7130-0BF13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXBC3ML-120A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (8501CO7V24)
- OMRON 120VAC Enclosed Power Relay, 6 Pn, DPST-NO (G7L-2A-TUBJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (92S11D22D-12D)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- DAYTON Enclosed Power Relay, 3PDT, 24VDC, Coil (1EGH1)
- Potter-Brumfield Power Relays