Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 1 Form C, Spdt, Momentary, 2000Mw (Coil), 10A (Contact), Ac Input, Ac/Dc
Mfr # KA-5AG-24
Zoro # G105866492
original price:
$109.11
4% off
new price: $103.99
/ea
Sold in multiples of 2 for $207.98
Free Shipping & Returns
$207.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 2VA
- Contact Material AgCdO
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KA-5AG-24
- Zoro # G105866492
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.406 in |
Body Height - Relay | 2 in |
Body Width - Relay | 1.405 in |
Details
Item - Relay | KRPA Series Panel Plug-In Relay |
Coil Volts | 24V AC |
Contact Form - Relay | 1 Form C (CO) |
Power Consumption - Relay | 2VA |
Contact Material | AgCdO |
Number of Poles | 1 |
Features | UL Coil Insulation Class B |
Contact Limiting Making Current | 10A |
Dielectric Voltage | 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Contact Limiting Breaking Current | 10A |
Contact Limiting Short-Time Current | 10A |
Contact Rating | 10A |
Terminal Type | Solder |
Mounting Type | Panel Mount |
Coil Resistance | 85 Ω |
Contact Voltage Rating | 240V AC |
Protection Category | RT0 |
Coil Type | Monostable, AC |
Operating Temp. Range | 50 to 70°C |
Contact Limiting Continuous Current | 10A |
Switching Current | 300mA @ 12V |
Description
Power/Signal Relay, 1 Form C, Spdt, Momentary, 2000Mw (Coil), 10A (Contact), Ac Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A30P30G)
- CARLING TECHNOLOGIES Miniature Push Button Switch, SPST, Nickel (PA304)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-5000)
- HUBBELL PREMISE WIRING Hubbell 1-Socket IFP11OW Faceplate - 1 x Socket(s) - 1-gang - Office White (IFP11OW)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z536)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0RC03)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (1EJG7)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (8501CO6V20)
- ALLEN BRADLEY Power Supply 1769PB4 (1769-PB4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 12VDC, SPDT (389FXAXC1-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (9AS3D12)
- Potter-Brumfield Power Relays