Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 1 Form C, Spdt, Momentary, 2000Mw (Coil), 10A (Contact), Ac Input, Ac/Dc
Mfr # KA-5AG-12
Zoro # G505866337
original price:
$102.83
34% off
new price: $66.89
/ea
Sold in multiples of 2 for $133.78
$133.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V AC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 2VA
- Contact Material AgCdO
- Body Height - Relay 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KA-5AG-12
- Zoro # G505866337
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 2 in |
Body Depth - Relay | 1.406 in |
Body Width - Relay | 1.405 in |
Details
Item - Relay | KRPA Series Panel Plug-In Relay |
Coil Volts | 12V AC |
Contact Form - Relay | 1 Form C (CO) |
Power Consumption - Relay | 2VA |
Contact Material | AgCdO |
Number of Poles | 1 |
Features | UL Coil Insulation Class B |
Switching Current | 300mA @ 12V |
Coil Resistance | 24 Ω |
Contact Limiting Making Current | 10A |
Coil Type | Monostable, AC |
Contact Limiting Continuous Current | 10A |
Contact Limiting Breaking Current | 10A |
Contact Limiting Short-Time Current | 10A |
Dielectric Voltage | 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Operating Temp. Range | 50 to 70°C |
Protection Category | RT0 |
Terminal Type | Solder |
Contact Voltage Rating | 240V AC |
Mounting Type | Panel Mount |
Contact Rating | 10A |
Description
Power/Signal Relay, 1 Form C, Spdt, Momentary, 2000Mw (Coil), 10A (Contact), Ac Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD UPS System, DIN Rail/Chassis, , In:120/230V AC (SDUENETIPCARD)
- HELI-TUBE 1/2 In. OD X 25FT Spiral Wrap Green UV Resistant Polyethylene (HT 1/2 C GR UV-25)
- ANCOR Heat Shrink Butt Connector - #8 25-Pack (309325)
- EATON Circuit Breaker, BQ Series 30/50A, 2 Pole, 120/240V AC (BQ230250)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO (725AXXSC3ML-12D)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 480V AC, 8 Pins, 2 Poles (8501CO16V29)
- DAYTON Open Power Relay, 5 Pin, 24VAC, SPDT (3X744)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 480VAC, SPST-NO (8501CO6V29)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BUBJ-CB-DC24)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (199AX-14)
- Potter-Brumfield Power Relays