Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 1 Form C, Spdt, Momentary, 2000Mw (Coil), 10A (Contact), Ac Input, Ac Output,
Mfr # KRPA-5AG-24
Zoro # G005866776
product price: $55.35
/ea
Sold in multiples of 2 for $110.70
$110.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 2VA
- Contact Material AgCdO
- Body Height - Relay 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KRPA-5AG-24
- Zoro # G005866776
- Country of Origin China
- Category Power Relays
Dimensions
Body Height - Relay | 2 in |
Body Depth - Relay | 1.406 in |
Body Width - Relay | 1.405 in |
Details
Item - Relay | KRPA Series Panel Plug-In Relay |
Coil Volts | 24V AC |
Contact Form - Relay | 1 Form C (CO) |
Power Consumption - Relay | 2VA |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 1 |
Contact Limiting Short-Time Current | 10A |
Contact Limiting Making Current | 10A |
Contact Voltage Rating | 240V AC |
Contact Rating | 10A |
Protection Category | RTI |
Contact Limiting Breaking Current | 10A |
Contact Limiting Continuous Current | 10A |
Coil Type | Monostable, AC |
Coil Resistance | 85 Ω |
Mounting Type | Socket |
Terminal Type | Plug-In |
Switching Current | 300mA @ 12V |
Dielectric Voltage | 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Operating Temp. Range | 50 to 70°C |
Description
Power/Signal Relay, 1 Form C, Spdt, Momentary, 2000Mw (Coil), 10A (Contact), Ac Input, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Plug 2P 3W 125VAC L5-20P YL (HBL26W47)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369VBK)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20171AB02)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (560)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V DC, 11 Pins, 3 Poles (389FXCXC1-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 24VDC, SPDT (389FXAXC1-24D)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (5X846)
- MURR ELEKTRONIK PICCO 12V/4, 5A (54W) - POWER SUPPLY 1-PHASE, In: 110-230VAC OUT: 12 - 15VDC/4, 5A, Screw connection (87016)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBM4L-120A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 12V DC, 5 Pins, 1 Poles (9AS7D12)
- ALLEN BRADLEY Power Supply 1756PB72 (1756-PB72)
- Potter-Brumfield Power Relays