Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 1 Form C, Spdt, Momentary, 2000Mw (Coil), 10A (Contact), Ac Input, Ac Output,
Mfr # KA-5AG-120
Zoro # G505866313
product price: $84.99
/ea
Sold in multiples of 2 for $169.98
Free Shipping & Returns
$169.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 2VA
- Contact Material AgCdO
- Features UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KA-5AG-120
- Zoro # G505866313
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 1.405 in |
Body Depth - Relay | 1.406 in |
Body Height - Relay | 2 in |
Details
Item - Relay | KRPA Series Panel Plug-In Relay |
Coil Volts | 120V AC |
Contact Form - Relay | 1 Form C (CO) |
Power Consumption - Relay | 2VA |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 1 |
Contact Rating | 10A |
Contact Limiting Breaking Current | 10A |
Protection Category | RT0 |
Contact Limiting Continuous Current | 10A |
Contact Limiting Short-Time Current | 10A |
Dielectric Voltage | 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Mounting Type | Panel Mount |
Terminal Type | Solder |
Operating Temp. Range | 50 to 70°C |
Switching Current | 300mA @ 12V |
Coil Type | Monostable, AC |
Contact Limiting Making Current | 10A |
Contact Voltage Rating | 240V AC |
Coil Resistance | 2250 Ω |
Description
Power/Signal Relay, 1 Form C, Spdt, Momentary, 2000Mw (Coil), 10A (Contact), Ac Input, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G251)
- ABB Compact Module Termination Unit (3BSE013231R1 TU811V1)
- LEGRAND Cover Plate, Ivory, Plates (V4047BH)
- GROTE Switch, Igniton, w/Glow Plug Warm (82-2158)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (199X-8)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 10A, 1CO, with LED, lockable test but to n, 12V DC (RXG12JD)
- STRUTHERS-DUNN Power 24V-Ac Other Relay (B1XBX)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BUBJ-CB-AC24)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (199AX-15)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (8501CO16V20)
- Potter-Brumfield Electrical Relays