Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.1A (Coil), 12Vdc (Coil), 1200Mw (Coil), 10A
Mfr # KRPA-5DY-12
Zoro # G005866721
product price: $36.79
/ea
Sold in multiples of 150 for $5,518.50
$5,518.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 1200 mW
- Contact Material Ag
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KRPA-5DY-12
- Zoro # G005866721
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 2 in |
Body Width - Relay | 1.405 in |
Body Depth - Relay | 1.406 in |
Details
Item - Relay | KRPA Series Panel Plug-In Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 1 Form C (CO) |
Power Consumption - Relay | 1200 mW |
Contact Material | Ag |
Number of Poles | 1 |
Features | UL Coil Insulation Class B |
Coil Type | Monostable, DC |
Contact Voltage Rating | 240V AC |
Contact Limiting Making Current | 10A |
Switching Current | 100mA @ 12V |
Terminal Type | Plug-In |
Contact Limiting Short-Time Current | 10A |
Contact Limiting Continuous Current | 10A |
Protection Category | RTI |
Contact Limiting Breaking Current | 10A |
Dielectric Voltage | 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Contact Rating | 10A |
Operating Temp. Range | 50 to 70°C |
Coil Resistance | 120 Ω |
Mounting Type | Socket |
Description
Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.1A (Coil), 12Vdc (Coil), 1200Mw (Coil), 10A (Contact), Dc Input, Random, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 250 ft. GN (55527901)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808GNK)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120V, 30A, Yellow (GFHW13115)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 50A, 700V AC, Non-Indicating (A70QS50-4)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, 3PST (G7J-3A1B-B-W1-DC24)
- OMRON Enclosed Power Relay, 4 Pn, 120VAC, SPST-NO (G7L-1A-TJ-CB-AC100/120)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BJ-CB-AC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 8 Pin, 12VDC, DPDT (RPF2BJD)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC12)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (5Z540)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 24VAC, DPDT (199ABX-13)
- Potter-Brumfield Power Relays