Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.02A (Coil), 24Vdc (Coil), 480Mw (Coil), 5A
Mfr # V23057-B0006-A101
Zoro # G905866876
product price: $17.89
/ea
Sold in multiples of 5 for $89.45
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 480 mW
- Contact Material AgNi0.15
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23057-B0006-A101
- Zoro # G905866876
- Country of Origin Czechia
- Category Power Relays
Details
Item - Relay | Standard Power Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 1 Form C (CO) |
Power Consumption - Relay | 480 mW |
Contact Material | AgNi0.15 |
Number of Poles | 1 |
Features | UL Coil Insulation Class B |
Coil Resistance | 1200 Ω |
Switching Voltage | 400 VAC |
Contact Voltage Rating | 250 VAC |
Terminal Type | PCB-THT |
Contact Rating | 0.208333333333333A |
Protection Category | RTIII |
Insulation Creepage | 3 to 5.5 mm |
Insulation Clearance | 2.5 to 4 mm |
Coil Type | Monostable, DC |
Mounting Type | Printed Circuit Board |
Description
Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.02A (Coil), 24Vdc (Coil), 480Mw (Coil), 5A (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 25 PK (509131-025)
- OMRON Cable Kit, PVC Covered Steel, 32ft. 10in.L (44506-2710)
- MULBERRY Electrical Box Cover, 1 Gang, Square, Steel, Duplex Receptacle and Raised (11423)
- KILLARK Plug, Recessed, 1-1/4 In (CUP-4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXBC3ML-120A)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 10A, 1CO, with LED, lockable test but to n, 12V DC (RXG12JD)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADX-5)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (92S11A22D-240A)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VAC, SPST-NO (199ADBX-3)
- Potter-Brumfield Electrical Relays