Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.028A (Coil), 12Vdc (Coil), 327Mw (Coil), 5A
Mfr # V23148A105A101
Zoro # G705866977
original price:
$6.12
13% off
new price: $5.29
/ea
Sold in multiples of 15 for $79.35
$79.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 327 mW
- Contact Material AgNi90/10
- Body Width - Relay 0.638 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23148A105A101
- Zoro # G705866977
- Country of Origin United States
- Category Power Relays
Dimensions
Body Width - Relay | 0.638 in |
Body Height - Relay | 0.587 in |
Body Depth - Relay | 0.834 in |
Description
Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.028A (Coil), 12Vdc (Coil), 327Mw (Coil), 5A (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Snap Action Switch, Hinge Roller, Lever Actuator, DPDT, 15A @ 240V AC Contact Rating (5JEH3)
- ERICSON Plug 6365, California Style Commercial G (CS6365-P)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45FA)
- GE Molded Case Circuit Breaker, TEYF Series 50A, 3 Pole, 277/480V AC (TEYF350)
- DAYTON Open Power Relay, 5 Pin, 24VDC, SPDT (5Z554)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/5ADC (85133)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO (725BXXBC3ML-12D)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 24VAC, DPDT (199ABX-13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBM4L-120A)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5YZ75)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC100/120)
- Potter-Brumfield Power Relays