Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.017A (Coil), 24Vdc (Coil), 400Mw (Coil), 12A
Mfr # RT214024
Zoro # G605866534
Sold in multiples of 25 for $98.75
$98.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 400 mW
- Contact Material AgNi90/10
- Body Depth - Relay 1.142 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # RT214024
- Zoro # G605866534
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Depth - Relay | 1.142 in |
Body Height - Relay | 0.618 in |
Body Width - Relay | 1/2 in |
Description
Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.017A (Coil), 24Vdc (Coil), 400Mw (Coil), 12A (Contact), Dc Input, Random, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Transformer, 150 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153006)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 100 psi, Standard Action (9013FHG29J27)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZS400BP)
- EATON IEC Control Relay, 4NO, 24VDC, 16A (XTRE10B40TD)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (199X-3)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (199AX-10)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (RPF2BBD)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC24)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (1EGF7)
- DAYTON Open Power Relay, 5 Pin, 24VAC, SPDT (3X744)
- MURR ELEKTRONIK MICO electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 4-6-8-10 A (9000-41034-0401000)
- Potter-Brumfield Power Relays