Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.001A (Coil), 110Vdc (Coil), 125Mw (Coil), 10A
Mfr # KA-5DG-110
Zoro # G805866495
original price:
$133.00
4% off
Sold in multiples of 2 for $253.98
Free Shipping & Returns
$253.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 1200 mW
- Contact Material AgCdO
- Features UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # KA-5DG-110
- Zoro # G805866495
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 1.405 in |
Body Depth - Relay | 1.406 in |
Body Height - Relay | 2 in |
Details
Item - Relay | KRPA Series Panel Plug-In Relay |
Coil Volts | 110V DC |
Contact Form - Relay | 1 Form C (CO) |
Power Consumption - Relay | 1200 mW |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 1 |
Contact Limiting Short-Time Current | 10A |
Coil Resistance | 10000 Ω |
Terminal Type | Solder |
Protection Category | RT0 |
Contact Limiting Breaking Current | 10A |
Contact Limiting Continuous Current | 10A |
Switching Current | 300mA @ 12V |
Contact Rating | 10A |
Dielectric Voltage | 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Operating Temp. Range | 70 to 85°C |
Coil Type | Monostable, DC |
Contact Limiting Making Current | 10A |
Contact Voltage Rating | 240V AC |
Mounting Type | Panel Mount |
Description
Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.001A (Coil), 110Vdc (Coil), 125Mw (Coil), 10A (Contact), Dc Input, Random, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 6302, 1/2 NONMETALLIC TYPE A LTIGHT CONN, PK 20 (6302)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300SGRA)
- MERSEN Midget Fuse, 2A, 400V AC, Indicating, 20kA (Q219227)
- RHEEM Uv6379L Thermocouple Kit - 18 (UV6379L)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, 3PST (G7J-3A1B-T-W1-AC200/240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (RPF2BB7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (92S11D22D-24D)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (725BXXSC3ML-24D)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, DPST (G7J-2A2B-B-W1-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 12VDC, SPDT (389FXAXC1-12D)
- Potter-Brumfield Electrical Relays