Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 1 Form C, 6Vdc (Coil), 450Mw (Coil), 5A (Contact), Panel Mount
Mfr # V23057B1A101
Zoro # G605866855
product price: $11.69
/ea
Sold in multiples of 10 for $116.90
$116.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 6V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 450 mW
- Contact Material AgNi0.15
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # V23057B1A101
- Zoro # G605866855
- Country of Origin Czechia
- Category Power Relays
Details
Item - Relay | Standard Power Relay |
Coil Volts | 6V DC |
Contact Form - Relay | 1 Form C (CO) |
Power Consumption - Relay | 450 mW |
Contact Material | AgNi0.15 |
Number of Poles | 1 |
Terminal Type | PCB-THT |
Switching Voltage | 400 VAC |
Contact Rating | 0.208333333333333A |
Insulation Clearance | 2.5 to 4 mm |
Contact Voltage Rating | 250 VAC |
Insulation Creepage | 3 to 5.5 mm |
Mounting Type | Printed Circuit Board |
Protection Category | RTIII |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Extension Bracket For 512Hd (512HDXT)
- NOBLES/TENNANT POTENTIOMETER - HARNESS ASM. W/ CONNECTOR - FITS TENNANT (1021853)
- MARINCO Cls40Fb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Yllw (H) (CLS40FB-H)
- SQUARE D Auxiliary Contact, 10A, 1NC, 1NO (9999SX8)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (725AXXSC3ML-240A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (8501CO15V20)
- MURR ELEKTRONIK Mico Pro electronic circuit protection, 1 channel, IN: 24 V DC OUT: 24 V DC / 6 A (9000-41011-0600000)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VAC, SPST-NO (199ADBX-3)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADBX-4)
- NOARK Relay Oct Dpdt 10A Lt 24Vac Coil (JMK2P-I/24VAC)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (92S11A22D-240A)
- Potter-Brumfield Power Relays