Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 1 Form A, Spst-No, Momentary, 0.042A (Coil), 24Vdc (Coil), 1000Mw (Coil), 30A
Mfr # T9AS1D22-24
Zoro # G005866813
original price:
$5.51
18% off
new price: $4.49
/ea
Sold in multiples of 250 for $1,122.50
$1,122.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 1000 mW
- Contact Material AgCdO
- Body Depth - Relay 1.281 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # T9AS1D22-24
- Zoro # G005866813
- Country of Origin China
- Category Power Relays
Dimensions
Body Depth - Relay | 1.281 in |
Body Width - Relay | 1.079 in |
Body Height - Relay | 1.098 in |
Description
Power/Signal Relay, 1 Form A, Spst-No, Momentary, 0.042A (Coil), 24Vdc (Coil), 1000Mw (Coil), 30A (Contact), 28Vdc (Contact), Dc Input, Random, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045DGS)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 80A, 600V AC, Indicating (A6D80R)
- SIEMENS Pilot Light, Transformer, Grn, 240VAC, 30mm (52PL4H3)
- FLUKE NETWORKS Test Set, TDR, Toner, Data Indicator (TS54-A-09-TDR)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (199AX-15)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DC03)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (199X-12)
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (389FXBXC1-120A)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (1EJH3)
- Potter-Brumfield Power Relays