Shop All Power Relays
Potter-Brumfield
Power/Signal Relay, 1 Form A, 110Vdc (Coil), 1220Mw (Coil), 30A (Contact), Dc Input, Panel Mount
Mfr # KUHP-1D51-110
Zoro # G005866660
product price: $45.99
/ea
Sold in multiples of 2 for $91.98
$91.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 1220 mW
- Contact Material AgCdO
- Body Height - Relay 1.405 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUHP-1D51-110
- Zoro # G005866660
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 1.405 in |
Body Width - Relay | 1.531 in |
Body Depth - Relay | 1.97 in |
Details
Item - Relay | KUHP Series Panel Relay |
Coil Volts | 110V DC |
Contact Form - Relay | 1 Form A (NO) |
Power Consumption - Relay | 1220 mW |
Contact Material | AgCdO |
Number of Poles | 1 |
Features | UL Coil Insulation Class B |
Contact Limiting Breaking Current | 30A |
Contact Limiting Continuous Current | 30A |
Switching Current | 300mA @ 12V |
Dielectric Voltage | 3750 Vrms Coil and Contact; 1200 Vrms Open Contacts |
Contact Rating | 30A |
Contact Limiting Making Current | 30A |
Mounting Type | Bracket, Panel Mount |
Coil Resistance | 10000 Ω |
Operating Temp. Range | 50 to 70°C |
Contact Voltage Rating | 240V AC |
Protection Category | RTI |
Contact Limiting Short-Time Current | 30A |
Terminal Type | Quick Connect, Solder |
Coil Type | Monostable, DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 1A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-1)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 4A, 250V AC, Non-Indicating (A2D4R)
- 3M One Hole Lug Compres Conct, 1/0 AWG, PK100 (MC1/0-12RX)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 700V AC, Square (PSR031UL0630Z)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DF13)
- MURR ELEKTRONIK Mico Pro Power module, IN: 24 V DC / 40A, 16mm² (9000-41190-0000000)
- OMRON Enclosed Power Relay, 10Pn, 120VAC, 4PST-NO (G7J-4A-B-W1-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (389FXBXC1-12D)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (1EGF6)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXBC3ML-24A)
- Potter-Brumfield Power Relays