Shop All Power Relays
Potter-Brumfield
POWER RELAY
Mfr # T9VV1K15-12S
Zoro # G700967273
product price: $5.69
/ea
Sold in multiples of 15 for $85.35
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 2250 mW
- Contact Material AgNi90/10
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # T9VV1K15-12S
- Zoro # G700967273
- Country of Origin China
- Category Power Relays
Details
Item - Relay | Standard Power Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 1 Form A (NO) |
Power Consumption - Relay | 2250 mW |
Contact Material | AgNi90/10 |
Number of Poles | 1 |
Features | UL Coil Insulation Class F |
Contact Rating | 40 A |
Insulation Creepage | .16 in |
Contact Limiting Breaking Current | 40 A |
Switching Current | 1A @ 5V |
Contact Limiting Making Current | 40 A |
Coil Resistance | 64 Ω |
Mounting Type | Printed Circuit Board |
Contact Limiting Continuous Current | 40 A |
Contact Voltage Rating | 277 VAC, 30 VDC |
Terminal Type | PCB-THT |
Switching Voltage | 30 VDC, 277 VAC |
Coil Type | Monostable, DC |
Dielectric Voltage | 2500 Vrms Adjacent Contacts; 4000 Vrms Coil and Contact; 2500 Vrms Open Contacts |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Panelboard Main Breaker Kit, 100A, 4Wx6L (MB613)
- RED DOT Weatherproof Cover, 1 Gang, Rectangular, PVC (CKPM-BR)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 12A, 250VAC, Non-Indicating, 5 PK (GAB12)
- BURNDY Mechanical Conn, Lug, 2/0 to 14 AWG, 3 Cond (K3A26U2N)
- STRUTHERS-DUNN Power 24V-Ac Other Relay (B1XBX)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 240V AC, 5 Pins, 1 Poles (9AS7A240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (92S11D22D-12D)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PRBU)
- MURR ELEKTRONIK PICCO 12V/4, 5A (54W) - POWER SUPPLY 1-PHASE, In: 110-230VAC OUT: 12 - 15VDC/4, 5A, Screw connection (87016)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXSC3ML-120A)
- Potter-Brumfield Power Relays