Shop All Power Relays
Potter-Brumfield
PE014012
Mfr # PE014012
Zoro # G100968696
product price: $3.85
/ea
Sold in multiples of 25 for $96.25
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 210 mW
- Contact Material AgNi90/10
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # PE014012
- Zoro # G100968696
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Width - Relay | 0.394 in |
Body Depth - Relay | 0.787 in |
Body Height - Relay | 0.394 in |
Details
Item - Relay | Standard Power Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 1 Form C (CO) |
Power Consumption - Relay | 210 mW |
Contact Material | AgNi90/10 |
Number of Poles | 1 |
Contact Voltage Rating | 250 VAC |
Dielectric Voltage | 4000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Insulation Clearance | .126 in |
Mounting Type | Printed Circuit Board |
Switching Voltage | 400 VAC |
Insulation Creepage | .157 in |
Operating Temp. Range | 70 to 85°C |
Contact Rating | 0.208333333333333A |
Protection Category | RTII |
Coil Resistance | 685 Ω |
Coil Type | Monostable, DC |
Terminal Type | PCB-THT |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (8004K20N1V2)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 18 A, Reversing: No (LC1D18T7)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- HARTING Han-Modular 3 M/F Pneumatic, PK 2 (09140034501)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (199AX-9)
- DAYTON Enclosed Power Relay, 5 Pin, 12VDC, SPDT (1EGF1)
- MURR ELEKTRONIK MPS POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/3ADC (85051)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (1EJH3)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BUBJ-CB-DC24)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (5YZ79)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (5X848)
- Potter-Brumfield Electrical Relays