Shop All Power Relays
Potter-Brumfield
PE014006
Mfr # PE014006
Zoro # G700968737
product price: $4.99
/ea
Sold in multiples of 25 for $124.75
$124.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 6V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 200 mW
- Contact Material AgNi
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # PE014006
- Zoro # G700968737
- Country of Origin Mexico
- Category Power Relays
Details
Item - Relay | Standard Power Relay |
Coil Volts | 6V DC |
Contact Form - Relay | 1 Form C (CO) |
Power Consumption - Relay | 200 mW |
Contact Material | AgNi |
Number of Poles | 1 |
Contact Rating | 0.208333333333333A |
Switching Voltage | 400 VAC |
Insulation Clearance | 2.5 to 4 mm |
Terminal Type | PCB-THT |
Contact Voltage Rating | 250 VAC |
Insulation Creepage | 3 to 5.5 mm |
Protection Category | RTII |
Mounting Type | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Jack, K, Yllw, QD, Glss Filled (TCAR-1009)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, DPST (G7J-2A2B-B-W1-DC24)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Orange, PVC Insulation (411030503)
- SOLAHD DC Power Supply, 115/230V AC, 48V DC, 240W, 5A, DIN Rail (SDN548100P)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC100/120)
- DAYTON Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (5Z542)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 24V AC (RXG22B7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (725BXXSC3ML-240A)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 230V AC (RXG22P7)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1A490)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- Potter-Brumfield Power Relays