Shop All Power Relays
Potter-Brumfield
PCH-124L2M-WG
Mfr # PCH-124L2M-WG
Zoro # G600968479
product price: $1.75
/ea
Sold in multiples of 50 for $87.50
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 200 mW
- Contact Material AgSnO
- Body Height - Relay 0.598 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # PCH-124L2M-WG
- Zoro # G600968479
- Country of Origin China
- Category Power Relays
Dimensions
Body Height - Relay | 0.598 in |
Body Width - Relay | 0.394 in |
Body Depth - Relay | 0.787 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MIRO TR 24VDC 24VDC 10A FK OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 48 VDC / 10 A, 6, 2 mm clamp (6652520)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LB)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Light Almond (SNAP5362LATRA)
- ABB A145-30-11-84, A145 3PCONTR 110/50 110-120/60 (A145-30-11-84)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO (725BXXBC3ML-12D)
- STRUTHERS-DUNN Power 24V-Ac Other Relay (B1XBX)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (389FXBXC1-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 240VAC, SPDT (389FXAXC1-240A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (9AS3D24)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXBC3ML-24A)
- Potter-Brumfield Power Relays