Shop All Power Relays
Potter-Brumfield
PCH-112D2M-WG
Mfr # PCH-112D2M-WG
Zoro # G300968083
product price: $1.89
/ea
Sold in multiples of 50 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 400 mW
- Contact Material AgSnO
- Body Height - Relay 0.598 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # PCH-112D2M-WG
- Zoro # G300968083
- Country of Origin China
- Category Power Relays
Dimensions
Body Height - Relay | 0.598 in |
Body Width - Relay | 0.394 in |
Body Depth - Relay | 0.787 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Fiber Optic Fault Locator, SC Connector (FQM-M)
- PANDUIT Cable Tie, 32.09" L, Nylon, Black, PK50 (S32-175-L0)
- HUBBELL PREMISE WIRING Bryant Faceplate - 3 x Total Number of Socket(s) - 1-gang - White - High Impact Thermoplastic, Plastic (IFP13W)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x60, Gray, Steel (AT8860)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (199AX-3)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199BX-13)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC24)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/2, 5ADC (85162)
- DAYTON Open Power Relay, 4 Pin, 24VDC, SPST-NO (5YZ78)
- DAYTON Open Power Relay, 5 Pin, 12VDC, SPDT (5Z552)
- Potter-Brumfield Electrical Relays