Shop All Power Relays
Potter-Brumfield
P40P48D12P1-12=CONTACTORS
Mfr # P40P48D12P1-12
Zoro # G700969031
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form X, DPST-NO-DM, 2 Form Y, DPST-NC-DB
- Contact Material Silver Cadmium Oxide
- Electrical Connection - Power Relay 8-32 Screw, Quick Connect
- Features Definite Purpose Contactor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # P40P48D12P1-12
- Zoro # G700969031
- Country of Origin Mexico
- Category Power Relays
Details
Item - Relay | Contactor |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form X, DPST-NO-DM, 2 Form Y, DPST-NC-DB |
Contact Material | Silver Cadmium Oxide |
Electrical Connection - Power Relay | 8-32 Screw, Quick Connect |
Features | Definite Purpose Contactor |
Number of Poles | 4 |
Standards | CSA Certified, UL Recognized |
Mounting Type | Panel |
Coil Resistance | 20.8 Ω |
Contact Rating | 40A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65°C, 24V AC, 120V AC (4VZE5)
- LEVITON Watertight Locking Plug (26W81)
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (OLR-3M)
- LEGRAND Straight Blade Connector, 20A, 125VAC (PS5369XHG)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-TJ-CB-DC24)
- MURR ELEKTRONIK Mico Pro electronic circuit protection, 1 channel, IN: 24 V DC OUT: 24 V DC / 6 A (9000-41011-0600000)
- MURR ELEKTRONIK MPS POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/3ADC (85051)
- DAYTON Open Power Relay, 4 Pin, 24VDC, SPST-NO (5YZ78)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 24VAC, DPDT (199ABX-13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 240V AC, 5 Pins, 1 Poles (9AS7A240)
- MURR ELEKTRONIK PICCO 12V/4, 5A (54W) - POWER SUPPLY 1-PHASE, In: 110-230VAC OUT: 12 - 15VDC/4, 5A, Screw connection (87016)
- Potter-Brumfield Electrical Relays