Shop All Power Relays
Potter-Brumfield
P30P49A13P1-240=CONTACTORS
Mfr # P30P49A13P1-240
Zoro # G300969028
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 208/240V AC
- Contact Form - Relay 4 Form Y, 4PST-NC-DB
- Contact Material Silver Cadmium Oxide
- Electrical Connection - Power Relay 8-32 Screw, Quick Connect
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # P30P49A13P1-240
- Zoro # G300969028
- Country of Origin Mexico
- Category Power Relays
Details
Item - Relay | Contactor |
Coil Volts | 208/240V AC |
Contact Form - Relay | 4 Form Y, 4PST-NC-DB |
Contact Material | Silver Cadmium Oxide |
Electrical Connection - Power Relay | 8-32 Screw, Quick Connect |
Number of Poles | 4 |
Standards | CSA Certified, UL Recognized |
Features | Definite Purpose Contactor |
Coil Resistance | 450 Ω |
Contact Rating | 30A |
Mounting Type | Panel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (SMS-A-C)
- INTERMATIC Weatherproof Cover, Double, 2 Gang, Die-Cast Aluminum (WP1030MXD)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-2G-2R-5PK)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Open/Stop/Close (XALD351H29H7)
- MURR ELEKTRONIK MICO electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 4-6-8-10 A (9000-41034-0401000)
- NOARK Relay Oct Dpdt 10A Lt 24Vac Coil (JMK2P-I/24VAC)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z538)
- OMRON Enclosed Power Relay, 4 Pn, 120VAC, SPST-NO (G7L-1A-TJ-CB-AC100/120)
- MURR ELEKTRONIK MDD DC/DC-CONVERTOR SWITCH MODE, IN: 24VDC OUT: 5V/1, 5ADC (85657)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost, Alarm Contact (85442)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- Potter-Brumfield Power Relays